MUREX NOZZLE DIP STANDARD-701411350

Torch Dip Standard Nozzle

See technical informationSee documents

References

Murex:701411350
Rubix:091520
brand logo

Technical specifications

Typedip standard nozzle
Length70 mm

Documents

Product details : MUREX NOZZLE DIP STANDARD-701411350


The MXE torches have been designed to meet the needs of lighter duty users. The small handles are easy to grip and comfortable to use. The size enables the welder to reach the most awkward areas.

Strengths

•Excellent feed ability
•Positive grip and finger control even when wearing gloves
•Flexible but tough coaxial cable assembly
•Liners for soft, hard and cored wires
•MXW ‘Supercool’ design provides enhanced consumable lifetime
•Full range of dip and spray nozzles

Technical specifications


Attributes
Typedip standard nozzle
Length70 mm
£ 16.25 excl. VAT
/ Each
£ 19.50 incl. VAT
  • Usually arrives within 14 working days