References
Draper:13844
Rubix:381A7981
Manufacturer :13844
EAN:5010559138449
Product details : DRAPER 13844 1.7MM NOZZLE CAP AND NEEDLE
Spare 1.7mm nozzle, needle and cap set for Draper Air Spray Guns 09706 and 09707.
Technical specifications
Attributes
| Type | spare nozzle, needle & cap set (1.7mm) |
|---|---|
| Length | 1.7 mm |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Delivery usually within ( 7 ) days

