References
Draper:70073
Rubix:382A6081
Manufacturer :70073
EAN:5059482015250

Product details : DRAPER 70073 MIG WELDING TORCH 3M 25MM2
This MIG Welding Torch has a 3m-long 25mm² Euro fitting cable. The welding torch is for use with MIG welders with a charge value up to 250A.
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Type | mig welding torch |
| Model | 70073 |
| Electrical power | 250 A |
Show UNSPSC/ECL@SS
£ 74.99 excl. VAT
/ Each
£ 89.99 incl. VAT
- Delivery usually within ( 7 ) days
