References
Draper:98458
Rubix:382A9182
Manufacturer :98458
EAN:5010559984589

Product details : DRAPER 98458 1.0MM MB15 MIG TORCH TIPS (X5)
Contact tips for use with MB15 MIG welding torches. Manufactured from high conductivity copper alloy. Pack of 5.
Technical specifications
Attributes
| Type | mb15 mig torch tips, 1.0mm (pack of 5) |
|---|---|
| Wire diameter | 1 mm |
| Model | mb15 |
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
- Delivery usually within ( 7 ) days
