• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M

CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M

Draw Tape

See technical informationSee documents

References

Centaur Manufacturing:CDT30
Rubix:234A6411
brand logo
brand logo

Technical specifications

Typedraw tape
See all Specifications

Documents

Product details : CENTAUR PVC CDT 30 30M NYLON DRAW TAPE (L)30 M


Technical specifications


Attributes
Typedraw tape
Colourwhite
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

XAPK1501 SCHNEIDER HARMONY XAP, XB2 SL, CONTROL STATION, ZINCCENTAUR PVC MT 2-2W CMT 2 EQUAL TEESMC IZT42-40D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZT40-58D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERSMC IZF10-P-B FAN TYPE IONIZERHONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300VOMRON H3DT-L1 AC/DC24-240 TIMER DIN RAIL MOUNTING 17.5MM EXTENDED MULTSMC IZTP41CENTAUR PVC CFP-25W-10M-CP 25MM WHI 10M CONTRACTOR PACK C/W 10GLAND (LCENTAUR PVC CDLB1-47 1 GANG 47MM DRY LINING BOX WHITE 10 (D)47 MMCENTAUR PVC SBR/8W 2 GANG 32MM SURFACE BOX (D)32 MMSMC IZS40-340C-06B IONIZERSMC IZF31-NT EMITTER CARTRIDGECENTAUR PVC GYE 4/5 4.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)4 MM 1CENTAUR PVC ACC 3 RADIUS DADO COUPLER WHITE 2 PACK OF 2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap