SMC IZF10-P-B FAN TYPE IONIZER


Fan Type Ionizer

References
smc:00890420
rubix:122A9008
manufacturer :IZF10-P-B
brand logo
brand logo
Technical specifications
TypeFan Type Ionizer
See all Specifications

Product details : SMC IZF10-P-B FAN TYPE IONIZER


Applications generating harmful levels of static electricity now have the ideal solution following the launch of our new portable fan type ionizer -Series IZF10. Extremely compact and lightweight and without the need of a compressed air supply, this fan type Ionizer is suitable for a wide range of applications including workbench mounting. Series IZF10 achieves and ion balance of ±13V, or less, and is available in a low noise type (29dB(A)) or a fast static removal type (1.5 seconds). Fitted with two alarm functions, plus a trimmer for adjusting the ion balance, monitoring the Series IZF10´s operating performance cannot be easier and ease of on-site maintenance has also been considered as it is also possible to clean the Ionizers electrodes by simply removing the cartridge case.
•Air flow adjustment function added.
•Signal output for emitter contamination detection function added.
•Slim design.
•Offset voltaje (Ion balance): ±13 V.
•Rapid static neutralisation: 1.3 seconds.

Flow Rate Adjustment: Without Flow Rate Adjustment
Air Flow: 660 l/min (With Flow Rate Adjustment
Output: P (Output PNP)
Power Supply Cable: With Power Supply Cable (3 m)
Bracket: B (With Bracket)

Strengths

•Ion balance to +/-13V
Operates from 24VDC, or with an AC adapter
Available bracket permits pivoting and stability for desk placement
Electrode needle contamination detector built in
High voltage error alarm built in

Technical specifications


Attributes
TypeFan Type Ionizer
Voltage21,6/26,4 V
Width121 mm
MaterialABS/Stainless Steel (Case);Tungsten (Emitter)
ColourGrey
Show UNSPSC/ECL@SS
£ 497.62 excl. VAT
/ Each
£ 597.14 incl. VAT
  • Delivery usually within ( 4 ) days