Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CFP-25W-10M-CP 25MM WHI 10M CONTRACTOR PACK C/W 10GLAND (L
CENTAUR PVC CFP-25W-10M-CP 25MM WHI 10M CONTRACTOR PACK C/W 10GLAND (L
Flexible Conduit
References
centaur manufacturing:
CFP-25W-10M-CP
rubix:
234A6252
Technical specifications
Type
Conduit Contractor Pack
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CFP-25W-10M-CP 25MM WHI 10M CONTRACTOR PACK C/W 10GLAND (L
25mm Whi 10m Contractor Pack c/w 10Gland (L)10 m x (Dia)25 mm
Technical specifications
Attributes
Type
Conduit Contractor Pack
Width
25
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.65
excl. VAT
/
Each
£
54.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZTC41-P3
GREENBROOK RCDP-C RCD PLUG
SMC IZT42-82D38HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
HAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MM
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
SMC IZT43-L36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
SCHNEIDER ZCE02 ROLLER STEEL PLUNGER
IDEAL INDUSTRIES NETWORKS DIVISION 30-1034 4 PORT PUSH-IN CONNECTORS (
NIGLON CB420G 20MM INTERSECTION BOX GALVANISED
SIEMENS SIRIUS S00CONTRELAY 3RH1140-1AP00
SMC IZS40-820Z-06B IONIZER
SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00
CENTAUR PVC 20 CRB 1W 20MM PLAIN BOX WHITE (DIA)20 MM
SMJ ELECTRICAL RCDAWC RCD ADAPTOR 13AMP BLACK 30MA (L)70 MM X (H)125 M
EATON EMERGENCY STOP M22-PV/KC11/IY