HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
GLD Series
See technical informationSee documentsReferences
Honeywell:GLDB01D
Rubix:212A4543

Documents
Product details : HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
Honeywell's MICRO SWITCH GLS miniature limit switch family offers a wide range of products for global solutions. These durable and reliable limit switches are suitable for many industrial applications, agriculture equipment, transportation equipment, and other applications requiring an environmentally sealed (IP and NEMA) switch. The compact housings are often ideal for equipment where space is at a premium. The extensive product range is available in three different housing types: metal housing (GLC), plastic housing (GLD), or a three-conduit metal housing (GLE) that is mounting compatible to EN50047.
Technical specifications
Attributes
| Type | limit switch |
|---|---|
| Material | plastic |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 125.28 excl. VAT
/ Each
£ 150.34 incl. VAT
- Usually arrives within 14 working days
