• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,507)
See Storage
  1. Rubix Categories
  2. Equipment
  3. Storage
  4. Industrial furniture
  5. Cabinets
  6. Drawer cabinet
  7. BOTT CUBIO CABINET 40010005.11V MODEL B 2X150MM DRAWERS 525MM DEEP

BOTT CUBIO CABINET 40010005.11V MODEL B 2X150MM DRAWERS 525MM DEEP

Drawer cabinet

See technical information

References

Bott:40010005.11V
Rubix:80983558
brand logo
brand logo

Product details : BOTT CUBIO CABINET 40010005.11V MODEL B 2X150MM DRAWERS 525MM DEEP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 449.23 excl. VAT
/ Each
£ 539.08 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40030091.24V CUBIO SL-13710-5.3 DRAWER CABINETBOTT CUBIO SL-6612-7.1 DRAWER CABINET 40019069.11VSPARTEX SUC18260656R EUROSLIDE 5 DRAW 2X100MM 2X125MM 1X300MM-REDSPARTEX SXDR04021LXX SINGLE DRAWER 220X420X420 L/GreyBOTT 40021227.24V CUBIO SL-10610-6.3 DRAWER CABINETBOTT 5 DRAWER CABINET 40402059.11VBOTT 40019049.24V CUBIO SL-669-6.3 DRAWER CABINETSPARTEX SUC1826075AB EUROSLIDE 4 DRAWER 1X150MM 3X200MM-750D BLUESPARTEX SUC12090653B EUROSLIDE 2 DRAW & CUPBD 2X100 1X170MM-650D BLUEBOTT 40012110.24V CUBIO SL-8516-9.1 DRAWER CABINETBOTT 40019075.16V CUBIO SL-6612-10.3 DRAWER CABINETBOTT 40020067.24V CUBIO SL-8616-9.1 DRAWER CABINETBOTT 40010121.11V CUBIO SL-5512-8 DRAWER CABINETBOTT DRAWER CABINET 1000 X 1050 X 750MM 40029025.11VBOTT 16925265.19 VERSO COMBI CUPBOARD 1050X550X1000+4XDRAWERS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap