Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
SPARTEX 863528 CASE 75X75 MM PLUS 125MM
SPARTEX 863528 CASE 75X75 MM PLUS 125MM
drawer configurations
References
spartex:
863528
rubix:
217A5138
ean:
3660338180545
Technical specifications
Type
Case
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 863528 CASE 75X75 MM PLUS 125MM
A wide range of accessories is available for drawers, to allow you to personalise their interior configuration to suit you requirements: tools, consumables, screws and bolts etc.
Technical specifications
Attributes
Type
Case
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.71
excl. VAT
/
Each
£
3.25
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX SCES1246ZLXX EXTRA SHELVES TO SUIT 1200.460 L/Grey
BOTT CUBIO 85-SHELF 42101071.51V
HELLERMANN MOUNTING PLATE NSYMM43
BOTT 16926960.24 VERSO INNER DRAWER KIT 525 X 550 X 100MM
SPARTEX SRUS183SXXXX 1 TIER UPPER SHELF 300X1800X300 STAINLESS STEEL
BOTT CUBIO DIVIDER KIT ETS-8675 7 COMP 43020729.51
BOTT CUBIO DIVIDER KIT ETS-66100-7 9 COMP 43020643.51
BOTT CUBIO DIVIDER KIT ETS-13775 25 COMP 43020747.51
SPARTEX SEUS1500NXXX UPPER SHELF 300MM NEOSTAT-1500MM NEOSTAT
BOTT VERSO 15 PIECE HOOK KIT PL32 14031411
SPARTEX SELS1445NLXX NEOSTAT LOWER SHELVES-1500X600
FORMA-STOR LIGHTING KIT 110V FRLK1
BOTT 16926968.16 VERSO INNER DRAWER KIT 1050 X 550 X 175MM
BOTT 1300MMX650MMSHELF 42101066.51V
BOTT 16926985.16 VERSO CABINET 1050W PERFO BACK PANEL