Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Accessory for shelving
ARMORGARD TKDSPK2 STACKING KIT 4XBRKTS & FIXINGS
ARMORGARD TKDSPK2 STACKING KIT 4XBRKTS & FIXINGS
tool and equipment storage
References
armorgard:
TKDSPK2
rubix:
202A3663
Technical sheet / Technical file
Product details
Technical specifications
Product details : ARMORGARD TKDSPK2 STACKING KIT 4XBRKTS & FIXINGS
ARMORGARD TKDSPK2 STACKING KIT 4xbrkts & fixings
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.36
excl. VAT
/
Each
£
43.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT VERSO 1050 X 550 X 100/125 DIV KIT 2 13PC COMPARTMENT
BOTT CUBIO DIVIDER KIT ETS-66150-6 10 COMP 43020644.51
BOTT 16926966.16 VERSO INNER DRAWER KIT 1050 X 550 X 100MM
SPARTEX SRUS186DXXXX DBLE TIER UPPER SHELF 600X1800X300 S/Steel
BOTT SHELVING 1050 X 650 X 2000MM 46001008.16V
SPARTEX SEUS1200LXXX UPPER SHELF 300MM LAMSTAT-1200MM LAMSTAT
SPARTEX SIMDS1500PLX HALF SHELF 1500MM BENCH 500X150 LAMINATE
BOTT 16928052.16 MOBILITY KIT FOR 650MM COMPUTER WORKSTATIONS
BOTT CUBIO DIVIDER KIT ETS-106100-6 13 COMP 43020678.51
BOTT 16926964.24 VERSO INNER DRAWER KIT 800 X 550 X 125MM
BOTT 16926822.51 METAL DIVIDERS -9 COMPARTMENT
SPARTEX SELS1445LLXX LAMSTAT LOWER SHELVES-1500X600
BOTT 16926968.19 VERSO 1050 X 175 INNER DRAWER
BOTT 16926962.24 VERSO INNER DRAWER KIT 525 X 550 X 175MM
BOTT 16926966.24 VERSO INNER DRAWER KIT 1050 X 550 X 100MM