SPARTEX SUS8260652SK 2 DRAW&CUPBD WITH STAND 2X100MM 1X300MM DK/GRY
Drawer & cupboard with stand
See technical informationReferences
Spartex:UK-SUS8260652SK
Rubix:225A1775
Manufacturer :SUS8260652SK
Product details : SPARTEX SUS8260652SK 2 DRAW&CUPBD WITH STAND 2X100MM 1X300MM DK/GRY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with stand option is 825mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 437.21 excl. VAT
/ Each
£ 524.65 incl. VAT
- Delivery usually within ( 16 ) days

