cubio drawer cabinet with 2 drawers WxDxH: 650x650x400mm RAL 7035
Number of drawers | 2 |
---|---|
Height | 400 mm |
Width | 650 mm |
Number of drawers | 2 |
---|---|
Height | 400 mm |
Width | 650 mm |
Depth | 650 mm |
Model | 40019005 |
Type | drawer cabinet |
Colour | grey |
Usually arrives within 14 working days