References
Spartex:UK-SUC1826075CR
Rubix:225A0721
Manufacturer :SUC1826075CR
Product details : SPARTEX SUC1826075CR EUROSLIDE 5 DRAWER 5X150MM-750D RED
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 825mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 600 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 781.53 excl. VAT
/ Each
£ 937.84 incl. VAT
- Delivery usually within ( 16 ) days

