verso drawer-door cabinet with 2 drawers / cupboard WxDxH: 525x550x900mm RAL 7035/3004
Number of drawers | 2 |
---|---|
Height | 900 mm |
Width | 525 mm |
Number of drawers | 2 |
---|---|
Height | 900 mm |
Width | 525 mm |
Depth | 550 mm |
Model | 16925037 |
Type | Drawer Cabinet |
Colour | Red |
Usually arrives within 14 working days