References
Spartex:UK-SUC1829065ER
Rubix:225A1128
Manufacturer :SUC1829065ER
Product details : SPARTEX SUC1829065ER EUROSLIDE 6 DRAW 4X100MM 1X150MM 1X200MM-RED
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. Available in a range of colours to suit your individual workshop environment. These heavy duty tool cabinets are available in a 900mm width with the height of 825mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 825 mm |
|---|---|
| Width | 900 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 861.00 excl. VAT
/ Each
£ 1,033.20 incl. VAT
- Delivery usually within ( 16 ) days

