BOTT 16925000.19 VERSO DRAWER CABINET 525X550X250 WITH 1XDRAWER
verso drawer cabinet with 1 drawer WxDxH: 525x550x250mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16925000.19
Rubix:214A6987

Documents
Product details : BOTT 16925000.19 VERSO DRAWER CABINET 525X550X250 WITH 1XDRAWER
verso drawer cabinet with 1 drawer. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x550x250mm.
Technical specifications
Attributes
| Number of drawers | 1 |
|---|---|
| Height | 250 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 222.51 excl. VAT
/ Each
£ 267.01 incl. VAT
- Delivery usually within ( 16 ) days



