References
Spartex:UK-SUC6760653G
Rubix:225A1953
Manufacturer :SUC6760653G

Product details : SPARTEX SUC6760653G EUROSLIDE 3 DRAWER 1X150MM 2X200MM GREEN
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 514.77 excl. VAT
/ Each
£ 617.72 incl. VAT
- Delivery usually within ( 16 ) days
