QMP LFM1845458RX FIRE SUPPRESSION CHARGING LOCKER - 1800X450X450MM 8 C
Fire suppression charging locker
See technical informationReferences
QMP:LFM1845458RX
Rubix:451A3181
Manufacturer :LFM1845458RX

Product details : QMP LFM1845458RX FIRE SUPPRESSION CHARGING LOCKER - 1800X450X450MM 8 C
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 450 mm |
| Material | 0,7 mm mild steel, powder-coated with germ guard active technology |
| Colour | grey |
| Type | fire suppression charging locker (8-compartment, standard plug & usb-c port) |
| Depth | 450 mm |
Show UNSPSC/ECL@SS
£ 2,854.75 excl. VAT
/ Each
£ 3,425.70 incl. VAT
- Usually arrives within 14 working days
