References
Bunker:23687
Rubix:390A4466
Manufacturer :23687

Product details : BUNKER 23687 MODULAR POWER TOOL MOBILE CABINET 646MM
The BUNKER® modular mobile cabinet is designed for convenient and secure storage of power tools and equipment. It features two spacious drawers with foam lining, soft-close mechanisms, and a durable door; all finished with a textured industrial coating for durability. The cabinet includes two robust plastic handles for easy manoeuvring and 4 castor wheels, two of which have brakes for stable and secure movement.
For extra peace of mind, the power tool cabinet is also equipped with an integrated lock, which is supplied with 2 keys. Always ensure your tools and equipment are within easy reach with the BUNKER® power tool cabinet. Explore your nearest stockist online today.
Technical specifications
Attributes
| Height | 859 mm |
|---|---|
| Width | 646 mm |
| Depth | 458 mm |
Show UNSPSC/ECL@SS
£ 375.00 excl. VAT
/ Each
£ 450.00 incl. VAT
- Delivery usually within ( 7 ) days
