References
Spartex:UK-SUC679065CB
Rubix:225A2025
Manufacturer :SUC679065CB

Product details : SPARTEX SUC679065CB EUROSLIDE 5 DRAWER 4X100MM 1X150MM BLUE
Cabinets to suit the Superbenches.
Technical specifications
Attributes
| Height | 620 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 704.34 excl. VAT
/ Each
£ 845.21 incl. VAT
- Delivery usually within ( 16 ) days
