References
INA:HFL0822-L564
Rubix:274A7686
Manufacturer :0015854870962
EAN:4012802369571

Product details : INA HFL0822-L564 DRAWN CUP ROLLER CLUTCH
HFL freewheeling couplings with roller bearing or ball bearing, steel springs
Drawn cup roller clutch HFL, with bearing
Technical specifications
Attributes
| Logistic Weight | 6,2 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 12 mm |
| Width | 22 mm |
| Series | hfl |
| Material | steel |
| Basic static load, radial - C0r | 3950 N |
| Basic dynamic load, radial - Cr | 3650 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
- In stock: Next day delivery
