Radial roller bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 15 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x15x15 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 8 mm |
Outer diameter | 15 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | RNAO |
Cage | Polyamide |
Sealing | Open |
Usually arrives within 14 working days