References
Atlas Copco:8421 0408 05
Rubix:489A1445
Manufacturer :8421040805

Documents
Product details :
The Pistol Pneumatic Drill LBB is a tool with superior ergonomics and productivity built to provide consistent reliability and performance in a wide range of applications. This drill is equipped with a rubberized pistol grip handle that reduces vibration and temperature differences. This drill has a great throttling capability making your job easier, safer and more efficient every time.
Strengths
Built to provide consistent reliability and performance
Applications
LBB drills are of highest quality and built to provide consistent reliability and performance in a wide range of applications. Their advanced ergonomic designs make your job easier, safer and more efficient.
Technical specifications
Attributes
| Logistic Weight | 1665 g |
|---|---|
| Chuck capacity | 13 mm |
| No-load speed | 700 rpm |
| Weight | 1.6 kg |
| Air consumption | 988.3 l/min |
| Power | 671 W |
| Total length | 188 mm |
| Model | lbb36 h007u |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
