References
Bahco:BP825
Rubix:80987160
EAN:7314150134496

Documents
Product details : BAHCO BP825 1/2IN REVERSIBLE DRILL
Strengths
•Keyless chuck
Light, durable composite housing with rubber covered handle
•Easy one-hand forward and reverse change
•360º swivel connection to avoid hose coiling
•Progressive trigger mechanism
•Comfortable rubber covered support handle included
Light, durable composite housing with rubber covered handle
•Easy one-hand forward and reverse change
•360º swivel connection to avoid hose coiling
•Progressive trigger mechanism
•Comfortable rubber covered support handle included
Technical specifications
Attributes
| Logistic Weight | 1580 g |
|---|---|
| Chuck capacity | 13 mm |
| No-load speed | 450 rpm |
| Weight | 1.53 kg |
| Air consumption | 105 l/min |
| Power | 220 W |
| Total length | 210.5 mm |
| Model | bp825 |
Show UNSPSC/ECL@SS
£ 339.05 excl. VAT
/ Each
£ 406.86 incl. VAT
- Delivery usually within ( 14 ) days
