KINGSMILL INDUSTRIES UK DRST16 16MM DRIVING HEAD (L)54 MM
Driving Stud Copperbond Electrode
See technical informationSee documentsReferences
Kingsmill:DRST16
Rubix:234A6796

Documents
Product details : KINGSMILL INDUSTRIES UK DRST16 16MM DRIVING HEAD (L)54 MM
16mm Driving Head (L)54 mm
Technical specifications
Attributes
| Type | driving stud |
|---|---|
| Material | high tensile steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Delivery usually within ( 3 ) days
