Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
Male Brass Bush Long
References
niglon:
ML20
rubix:
229A9577
Technical specifications
Type
Long pattern
See all Specifications
Product details
Technical specifications
Product details : NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
Long pattern/BESA pattern
Technical specifications
Attributes
Type
Long pattern
Width
20
mm
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.32
excl. VAT
/
Each
£
110.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CENTAUR PVC SB 4W 2G SURFACE BOX SQ.CRNRS WHITE 10 (D)32 MM
CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MM
CENTAUR PVC LG 25W 25MM LIGHT GAUGE CONDUIT WHITE (L)3 M X (DIA)25 MM
CENTAUR PVC CES 32W 75MMX50MM END CAP WHITE
SMC IZT42-16D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MC 2W MT2 COUPLER
CENTAUR PVC CEB 1B EARTH ELECTRODE BOX BLACK 1 PER (DIA)20 MM
HARTING 19300241521 HOOD FOR 24PIN PLUG WITH 25MM GL
WIELAND WKN10SLU EARTH TERMINAL 10MM (L)54 MM X (H)55 MM X (W)10 MM
SMC IZTP41
GREENBROOK ELECTRICAL H92-WP RCD PBREAKER FSU WH 13A PAS (H)86 MM X (W
IDEAL INDUSTRIES NETWORKS DIVISION 30-1032 2 PORT PUSH-IN CONNECTORS (
SMC IZT43-L36HP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MM
MKELECTRIC FRAME 2 GANG 4 MOD K3704