U-POWER GO10054 DROP GTX S3 HRO HI CI WR SRC BLACK BOOT EU43 UK9
Drop GTX S3 CI HI HRO WR SRC
See technical informationReferences
U-Power:GO10054-43
Rubix:2586850
EAN:8033546284421

Product details : U-POWER GO10054 DROP GTX S3 HRO HI CI WR SRC BLACK BOOT EU43 UK9
Ankle boots safety shoes, totally "no metal", comfortable u power Gore-Tex, with soft water repellent leather upper, waterproof and breathable, composite toecap, anti-puncture, anti-slip and PU/Nitrile sole. GORE-TEX® Extended Membrane.
Standard : EN20345 S3 CI HI HRO WR SRC
Standard : EN20345 S3 CI HI HRO WR SRC
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Material | leather |
| UK shoe size | 9 |
| Type of soles | composite mid sole |
| Metal free | yes |
Show UNSPSC/ECL@SS
£ 139.06 excl. VAT
/ Each
£ 166.87 incl. VAT
- In stock: Next day delivery