BASE B1006 K-BALANCE/K-WALK S1P HRO SRC SHOES BLACK/YELLOW EU47 UK12
BASE B1006 K-BALANCE/K-WALK S1P HRO SRC BLACK/YELLOW
See technical informationReferences
Base Protection:CA-B1006-0WA 47
Rubix:389A0936
Manufacturer :CA-B1006-0WA 47
EAN:8054633493861

Product details : BASE B1006 K-BALANCE/K-WALK S1P HRO SRC SHOES BLACK/YELLOW EU47 UK12
- S1P HRO SRC
- TIGE: Breathable fabric
- LINING: SmellStop
- INSERT: Fresh'n Flex
- TOE CAP: Aluminum
- SOLE: Dual density PU/HRO rubber i-daptive® technology
- Size range: 36-48
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Secondary colour | yellow |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 93.95 excl. VAT
/ Each
£ 112.74 incl. VAT
- Usually arrives within 14 working days
EU shoe size
47
