Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Drum handling
Drum cradle
TTC SD55 RAPTOR DRUM DOLLY (55GALLON)
TTC SD55 RAPTOR DRUM DOLLY (55GALLON)
Drum Dollies SD30 & SD55 Series
References
ttc:
SD55
rubix:
80342237
manufacturer :
14817
Technical specifications
Depth
79.4
mm
Weight
4
kg
Technical sheet / Technical file
Product details
Technical specifications
Product details : TTC SD55 RAPTOR DRUM DOLLY (55GALLON)
Drum dollies SD30 & SD55 Series
Strengths
Smooth rolling, strong and durable dollies easily transport 30 or 55 gallon drums.
All welded 1/8" x 2" 1/8" steel frame and 3 1/8"cross straps.
Replaceable, heavy-duty zinc plated casters feature single race bearing with 3" x 1 1/4" polyolefin tread that resist oil, water and impact.
Zinc plated nuts and bolts.
Technical specifications
Attributes
Depth
79.4
mm
Weight
4
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.39
excl. VAT
/
Each
£
114.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DC270Y MOBILE DRUM CRADLE 1200 X 400 451
GPC DT300P DRUM TILTER 921 X 870 1676
HARTLE BARREL STAND WITH WHEELS CASTORS & HANDLE BS4
GPC DT350Y MOBILE DRUM TRUCK 1300 X 565 950
HARTLE DRUM TILTER/POURER FOR 210L STEEL DRUMS
HARTLE BS1 BARREL STAND WITH WHEELS & CASTORS
DOLLY - DUSTBIN (BLACK) (15300-)
HARTLE 5GTD DRUM DOLLY FOR 25L STEEL & POLY DRUMS
HARTLE DRUM TROLLEY FOR 210L STEEL DRUMS
GPC DLC01Z TAPER GRIP DRUM CLAMP (SINGLE DRUM)
GPC DL250Y DRUM HANDLER 812 X 1219 1200
GPC DLC02Z TAPER GRIP DRUM CLAMP WITH STEELJAWS
GPC DH140Y DRUM TRANSPORTER ORANGE
GPC DL300Y DRUM LIFTER 952 X 1200 1560
GPC DL388Y HYDRAULIC DRUM LIFTER 820 X 800 1050