Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Drum handling
Drum cradle
GPC DC270Y MOBILE DRUM CRADLE 1200 X 400 451
GPC DC270Y MOBILE DRUM CRADLE 1200 X 400 451
Drum cradle GPC Industries
References
gpc industries:
DC270Y
rubix:
386A6813
manufacturer :
DC270Y
Product details
Technical specifications
Product details : GPC DC270Y MOBILE DRUM CRADLE 1200 X 400 451
270kg Load Capacity Mobile on 2 x 125mm wheels & 2 x 100mm nylon castors
Strengths
Cradle design
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
324.95
excl. VAT
/
Each
£
389.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC DT300P DRUM TILTER 921 X 870 1676
GPC DT350Y MOBILE DRUM TRUCK 1300 X 565 950
GPC DL250Y DRUM HANDLER 812 X 1219 1200
GPC DLC02Z TAPER GRIP DRUM CLAMP WITH STEELJAWS
HARTLE DD4 DRUM DOLLY FOR 210L STEEL & POLY DRUMS
HARTLE DRUM TILTER/POURER FOR 210L STEEL DRUMS
GPC DID09Y DRUM DOLLY WITH HANDLE
GPC DLC01Z TAPER GRIP DRUM CLAMP (SINGLE DRUM)
HARTLE 5GTD DRUM DOLLY FOR 25L STEEL & POLY DRUMS
GPC DH140Y DRUM TRANSPORTER ORANGE
HARTLE DRUM TROLLEY FOR 210L STEEL DRUMS
GPC DH145Y DRUM HANDLER ORANGE
GPC DL300Y DRUM LIFTER 952 X 1200 1560
DOLLY - DUSTBIN (BLACK) (15300-)
GPC DL388Y HYDRAULIC DRUM LIFTER 820 X 800 1050