GPC DLC01Z TAPER GRIP DRUM CLAMP (SINGLE DRUM)
Taper Grip Drum Clamp (Single Drum)
See technical informationReferences
GPC Industries:DLC01Z
Rubix:208A1821
Product details : GPC DLC01Z TAPER GRIP DRUM CLAMP (SINGLE DRUM)
CE marked & plated
Suitable for use with 210 Litre steel drums
The steel jaws grip the rim of the drum, allowing the drums to be picked up or set down without spaces between them
Automatic grip lock will not open & ensures safe drum transportation
Grip head has different positions to fit different heights
DLC01Z Overall Size L x W x H mm: 830 x 710 x 1000
DLC02Z Overall Size L x W x H mm: 1030 x 850 x 1000
N.B - It is important for the safe use of this unit that the drum ring is not damaged & is strong enough to support it's own weight
Suitable for use with 210 Litre steel drums
The steel jaws grip the rim of the drum, allowing the drums to be picked up or set down without spaces between them
Automatic grip lock will not open & ensures safe drum transportation
Grip head has different positions to fit different heights
DLC01Z Overall Size L x W x H mm: 830 x 710 x 1000
DLC02Z Overall Size L x W x H mm: 1030 x 850 x 1000
N.B - It is important for the safe use of this unit that the drum ring is not damaged & is strong enough to support it's own weight
Technical specifications
Attributes
| Weight | 60 kg |
|---|
Show UNSPSC/ECL@SS
£ 761.13 excl. VAT
/ Each
£ 913.36 incl. VAT
- Delivery usually within ( 8 ) days

