Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Transport devices
(1,984)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Drum handling
Drum cradle
GPC DL388Y HYDRAULIC DRUM LIFTER 820 X 800 1050
GPC DL388Y HYDRAULIC DRUM LIFTER 820 X 800 1050
Drum cradle GPC Industries
References
gpc industries:
DL388Y
rubix:
386A6814
manufacturer :
DL388Y
Product details
Technical specifications
Product details : GPC DL388Y HYDRAULIC DRUM LIFTER 820 X 800 1050
250kg Load Capacity Mobile on 2 x 180mm polyurathane wheels & a rear 125mm swivel castor
Strengths
Allows ease of transport for up to 210L drums
Applications
Designed to allow you to pick up, transport steel drums
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
630.43
excl. VAT
/
Each
£
756.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
HARTLE BS1 BARREL STAND WITH WHEELS & CASTORS
HARTLE DRUM TROLLEY FOR 210L STEEL DRUMS
GPC DC270Y MOBILE DRUM CRADLE 1200 X 400 451
GPC DT300P DRUM TILTER 921 X 870 1676
GPC DT350Y MOBILE DRUM TRUCK 1300 X 565 950
GPC DH140Y DRUM TRANSPORTER ORANGE
HARTLE BARREL STAND WITH WHEELS CASTORS & HANDLE BS4
GPC DH145Y DRUM HANDLER ORANGE
HARTLE 5GTD DRUM DOLLY FOR 25L STEEL & POLY DRUMS
GPC DL300Y DRUM LIFTER 952 X 1200 1560
GPC DID09Y DRUM DOLLY WITH HANDLE
HARTLE DD4 DRUM DOLLY FOR 210L STEEL & POLY DRUMS
GPC DLC01Z TAPER GRIP DRUM CLAMP (SINGLE DRUM)
DOLLY - DUSTBIN (BLACK) (15300-)
GPC DLC02Z TAPER GRIP DRUM CLAMP WITH STEELJAWS