References
GPC Industries:DL250Y
Rubix:386A6816
Manufacturer :DL250Y
Product details : GPC DL250Y DRUM HANDLER 812 X 1219 1200
250kg Load Capacity
Mobile on 2 x 130mm polyurathane wheels & 2 x 120mm castors
Strengths
clamp system increases drum security
Applications
Transports drums up to 270kg
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 715.09 excl. VAT
/ Each
£ 858.11 incl. VAT
- Delivery usually within ( 8 ) days

