GPC DID09Y DRUM DOLLY WITH HANDLE


Drum Dolly With Handle

References
gpc industries:DID09Y
rubix:80167505
brand logo
brand logo
Technical specifications
Weight10 kg

Product details : GPC DID09Y DRUM DOLLY WITH HANDLE


CE marked & plated
Suitable for use with 210 Litre steel drums
The steel jaws grip the rim of the drum, allowing the drums to be picked up or set down without spaces between them
Automatic grip lock will not open & ensures safe drum transportation
Grip head has different positions to fit different heights
DLC01Z Overall Size L x W x H mm: 830 x 710 x 1000
DLC02Z Overall Size L x W x H mm: 1030 x 850 x 1000
N.B - It is important for the safe use of this unit that the drum ring is not damaged & is strong enough to support it's own weight

Technical specifications


Attributes
Weight10 kg
Show UNSPSC/ECL@SS
£ 163.66 excl. VAT
/ Each
£ 196.39 incl. VAT
  • Usually arrives within 14 working days