Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1778837 ISO CYLINDER
FESTO 1778837 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-32-80-PPSA-N3-R
rubix:
390A8326
manufacturer :
1778837
ean:
4052568247393
Technical specifications
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1778837 ISO CYLINDER
Standard cylinder DSBF-C-32-80-PPSA-N3-R Stroke=80 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
755,75
g
Cylinder diameter
32
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.25
excl. VAT
/
Each
£
156.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 895882 CYLINDER ISO15552 D50 C500 D M
SMC C85N16-30C AIR CYLINDER
SMC CD85Y25-25-B AIR CYLINDER
MECALINE 895893 CYLINDER ISO15552 D63 C400 D M
FESTO 188199 SHORT-STROKE CYLINDER AEVC-32-10-A-P-A
FESTO 559290 STANDARDS-BASED CYLINDER DSNU-25-250-PPS-A
FESTO 5262773 ROUND CYLINDER
SMC CP96SDB80-80CW ISO CYLINDER
FESTO 1376433 STANDARDS-BASED CYLINDER DSBC-32-500-PPVA-N3
SMC CP96KB40-125CW CYLINDER NON-ROTATING DOUBLE ROD
MATARA MCQI2-11-125-125M ISO15552-VDMA 24562 125 BORE 125MM STROKE MAG
SMC CP96SDB100-80CW CYLINDER DOUBLE ROD
SMC C85F25-160-XC6B ISO 6432 CYLINDER
SMC CP96KB32-320CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N25-275C-B AIR CYLINDER