FESTO 1774264 STANDARDS-BASED CYLINDER DSBF-C-40-125-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-125-PPVA-N3-R
Rubix:200A2661
Manufacturer :1774264
EAN:4052568246938

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 125 mm |
Documents
Product details : FESTO 1774264 STANDARDS-BASED CYLINDER DSBF-C-40-125-PPVA-N3-R
Standard cylinder DSBF-C-40-125-PPVA-N3-R Stroke=125 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 1326,75 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 125 mm |
Show UNSPSC/ECL@SS
£ 138.50 excl. VAT
/ Each
£ 166.20 incl. VAT
- Delivery usually within ( 6 ) days