MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG
MCQI2 Series ISO-VDMA Standard Profile Cylinder
See technical informationSee documentsReferences
Matara:MCQI2-11-125-500M
Rubix:229A6626
Documents
Product details : MATARA MCQI2-11-125-500M ISO15552-VDMA 24562 125 BORE 500MM STROKE MAG
Non-lubrication - Special housing and bushing enables self lubrication of piston rod.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.
High quality long service life - Hard anodised aluminium cylinder tubes offer a high resistance to corrosion and low internal friction.
ISO-VDMA standard specification Conforms to ISO-6431 and VDMA 24562 specification enabling worldwide interchangeability.
Easy to insert reed switch - With four grooves on the tube, proximity and reed sensors can be easily inserted into any position.
Technical specifications
Attributes
| Type | double acting |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 500 mm |
Show UNSPSC/ECL@SS
£ 367.39 excl. VAT
/ Each
£ 440.87 incl. VAT
- Usually arrives within 14 working days




