Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1780285 ISO CYLINDER
FESTO 1780285 ISO CYLINDER
Pneumatic standard cylinder Festo
References
festo:
DSBF-C-50-50-PPSA-N3-R
rubix:
390A8354
manufacturer :
1780285
ean:
4052568247621
Technical specifications
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1780285 ISO CYLINDER
Standard cylinder DSBF-C-50-50-PPSA-N3-R Stroke=50 mm, Piston diameter=50 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
Logistic Weight
1574,43
g
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.48
excl. VAT
/
Each
£
203.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS 0822125007 PNEUMATIC CYLINDER
SMC CP96SDB80-300C ISO 15552 CYLINDER
FESTO 1779436 ISO CYLINDER
FESTO 557918 HINGE CYLINDER
SMC CP96SDB32-450C ISO 15552 CYLINDER
SMC CP96SDB50-200C ISO 15552 CYLINDER
SMC C75-40PS SEAL KIT
SMC CD85N20-100-B-XC6A AIR CYLINDER
FESTO 1774262 STANDARDS-BASED CYLINDER DSBF-C-40-80-PPVA-N3-R
SMC C85N12-10-XB6 AIR CYLINDER
FESTO 196004 ROUND CYLINDER DSNU-50-100-P-A
NORGREN RM/28016/M/10 16MM SA MAGNETIC CYLINDER
SMC CD85N16-8-B AIR CYLINDER
SMC CD85N25-100CJ-B ISO 6432 CYLINDER
SMC CP96SDB50-150C ISO 15552 CYLINDER