References
Festo:DSBF-C-100-100-PPSA-N3-R
Rubix:390A8270
Manufacturer :1782827
EAN:4052568248147

Documents
Product details : FESTO 1782827 ISO CYLINDER
Standard cylinder DSBF-C-100-100-PPSA-N3-R Stroke=100 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 4975 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 409.43 excl. VAT
/ Each
£ 491.32 incl. VAT
- Delivery usually within ( 11 ) days