References
Festo:DSBF-C-125-160-PPSA-N3-R
Rubix:390A8291
Manufacturer :1792959
EAN:4052568248406

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
Documents
Product details : FESTO 1792959 ISO CYLINDER
Standard cylinder DSBF-C-125-160-PPSA-N3-R Stroke=160 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 11835 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 736.26 excl. VAT
/ Each
£ 883.51 incl. VAT
- Delivery usually within ( 11 ) days