References
IMI Norgren:RM/8026/M/40
Rubix:111A5145
Manufacturer :RM/8026/M/40

Product details : NORGREN RM/8026/M/40 25MM BORE CUSHIONED CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Type | iso 6432 (iso roundline) pneumatic cylinder, double-acting, magnetic piston, with adjustable cushioning |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
