FESTO 3659472 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-50-60-D3-PPVA-N3
rubix:390A8193
manufacturer :3659472
ean:4052568272838
brand logo
brand logo
Technical specifications
Typestandard cylinder according to iso 15552
Cylinder diameter50 mm
See all Specifications

Product details : FESTO 3659472 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Typestandard cylinder according to iso 15552
Cylinder diameter50 mm
Cylinder stroke60 mm
Show UNSPSC/ECL@SS
£ 156.27 excl. VAT
/ Each
£ 187.52 incl. VAT
  • Usually arrives within 14 working days