References
Festo:DSBF-C-125-400-PPSA-N3-R
Rubix:390A8301
Manufacturer :1792963
EAN:4052568248444

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 400 mm |
Documents
Product details : FESTO 1792963 ISO CYLINDER
Standard cylinder DSBF-C-125-400-PPSA-N3-R Stroke=400 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 795x245x240 mm |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 831.68 excl. VAT
/ Each
£ 998.02 incl. VAT
- Delivery usually within ( 11 ) days