FESTO 1908323 STANDARDS-BASED CYLINDER DSNU-25-30-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-25-30-PPS-A
rubix:113A4979
manufacturer :1908323
ean:4052568108953
DSNU-25-30-PPS-A Standard cylinder
brand logo
Technical specifications
Typedsnu round cylinder
Cylinder diameter25Ā mm
See all Specifications

Product details : FESTO 1908323 STANDARDS-BASED CYLINDER DSNU-25-30-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight261,6Ā g
Typedsnu round cylinder
Cylinder diameter25Ā mm
Cylinder stroke30Ā mm
Show UNSPSC/ECL@SS
Ā£ 65.34 excl. VAT
/ Each
Ā£ 78.41 incl. VAT
  • Delivery usually within ( 6 ) days