FESTO 1785023 ISO CYLINDER

DSBF Standard cylinder

See technical informationSee documents

References

Festo:DSBF-C-125-500-PPVA-N3-R
Rubix:390A8306
Manufacturer :1785023
EAN:4052568248338
DSBF-C-125-500-PPVA-N3-R Standard cylinder

Technical specifications

Typedsbf standard cylinder
Cylinder diameter125 mm
Cylinder stroke500 mm

Documents

Product details : FESTO 1785023 ISO CYLINDER


Standard cylinder DSBF-C-125-500-PPVA-N3-R Stroke=500 mm, Piston diameter=125 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder

Technical specifications


Attributes
Typedsbf standard cylinder
Cylinder diameter125 mm
Cylinder stroke500 mm
£ 876.55 excl. VAT
/ Each
£ 1,051.86 incl. VAT
  • Delivery usually within ( 11 ) days