Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646720 STANDARDS-BASED CYLINDER DSBG-50-500-PPVA-N3
FESTO 1646720 STANDARDS-BASED CYLINDER DSBG-50-500-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-50-500-PPVA-N3
rubix:
113A4594
manufacturer :
1646720
ean:
4052568243791
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646720 STANDARDS-BASED CYLINDER DSBG-50-500-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3720
g
Type
dsbg standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
245.46
excl. VAT
/
Each
£
294.55
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 2126685 STANDARDS-BASED CYLINDER DSBC-63-30-PPSA-N3
FESTO 196045 ROUND CYLINDER DSNU-50-125-PPV-A
FESTO 188200 SHORT-STROKE CYLINDER AEVC-32-25-A-P-A
AVENTICS PNEUMATIC CYLINDER 0822120006
CAMOZZI PROFILE BARREL CYLINDER DOUBLE ACTING 61M2P050A0150
FESTO 2123782 STANDARDS-BASED CYLINDER DSBC-40-60-PPSA-N3
FESTO 188075 SHORT-STROKE CYLINDER AEVC-10-10-A-P
SMC CD85N25-80C-A AIR CYLINDER
FESTO 163482 STANDARDS-BASED CYLINDER DNC-100-80-PPV
FESTO 195995 ROUND CYLINDER DSNU-40-125-P-A
SMC CD85N8-40T-B ISO 6432 CYLINDER
SMC CP96SDB40-1200C ISO 15552 CYLINDER
FESTO 559324 ROUND CYLINDER
AVENTICS 0822010524 SERIES KHZ PNEUMATIC STANDARD CYLINDER
SMC CD85N12-125C-A CYLINDER