FESTO 1792955 STANDARDS-BASED CYLINDER DSBF-C-125-50-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-125-50-PPSA-N3-R
Rubix:240A8284
Manufacturer :1792955
EAN:4052568248369

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 1792955 STANDARDS-BASED CYLINDER DSBF-C-125-50-PPSA-N3-R
Standard cylinder DSBF-C-125-50-PPSA-N3-R Stroke=50 mm, Piston diameter=125 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 7597 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 692.52 excl. VAT
/ Each
£ 831.02 incl. VAT
- Delivery usually within ( 11 ) days