References
Festo:DSBF-C-32-50-PPVA-N3-R
Rubix:390A8325
Manufacturer :1773754
EAN:4052568246679

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 1773754 ISO CYLINDER
Standard cylinder DSBF-C-32-50-PPVA-N3-R Stroke=50 mm, Piston diameter=32 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 651,46 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 150.92 excl. VAT
/ Each
£ 181.10 incl. VAT
- Delivery usually within ( 6 ) days