References
SMC:CD85F25-15-B
Rubix:107A1154
EAN:3618035434089

Product details : SMC CD85F25-15-B AIR CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
High speed of travel: 50 to 1500 mm/s.
Applications
Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Logistic Weight | 286 g |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
| Type | with magnetic detection |
Show UNSPSC/ECL@SS
£ 56.98 excl. VAT
/ Each
£ 68.38 incl. VAT
- Delivery usually within ( 7 ) days